Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Mini Intruder™ Safety Eyewear

Catalog No. 19155570 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
Indoor/Outdoor, Mirror
Description:
Anti-fog lens
Comes with six assorted temple colors: red, blue, green, purple, orange, and black
Regular temples and lens
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Description
19-155-570 Clear Anti-fog lens
19-155-568 Clear Regular temples and lens
19-155-569 Clear Comes with six assorted temple colors: red, blue, green, purple, orange, and black
19-155-575 Gray Regular temples and lens
19-155-583 Indoor/Outdoor, Mirror Regular temples and lens
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-155-570 Supplier Pyramex™ Supplier No. S4110SNT
This item is not returnable. View return policy

Lightweight, frameless protection with integrated nosepiece

  • Mini Intuder™ has all the great features of Intruder™ in a design better suited for slimmer facial sizes
  • Lightweight, frameless protection
  • Superior comfort and fit
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Specifications

    Certifications/Compliance ANSI Z87.1
    Description Anti-fog lens
    Lens Tint Clear
    Weight (Metric) 17.9 g
    Lens Material Polycarbonate
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.