Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Mini Magnetic Stirrer
SCI_ED

Catalog No. S139002 Shop All Walter Products Products
Change view
Click to view available options
Capacity:
1500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S139002 1500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S139002 Supplier Walter Products™ Supplier No. WPHS1008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The low noise and vibration design of this magnetic stirrer makes it safe and easy to operate.

  • An electric motor drives the magnetic steel to stir liquid contents in any glass container
  • Designed with high stirring efficiency and adjustable speeds
  • Useful when stirring solutions with different concentrations
  • Lightweight and small in size for portable usage
  • Max. Stir Bar Length: 30 mm

Specifications

Speed 100 to 1500 rpm
Top Plate Material Magnetic Steel
Capacity 1500 mL
Voltage 100/240 V
Wattage 2 W
Top Plate Length (English) 3.4 in.
Top Plate Length (Metric) 85 mm
Top Plate Width (English) 3.4 in.
Top Plate Width (Metric) 85 mm
Frequency 50/60 Hz
For Use With (Equipment) Laboratory Glassware
Weight (English) 0.45 lb.
Weight (Metric) 0.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.