Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Mini Pipetter
SDPSCI_ED

Catalog No. S67828 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
Accuracy:
±0.3%
±0.4%
±0.5%
±1%
±1.5%
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy
S67828 25 μL ±0.5%
S67826 10 μL ±1%
S67827 20 μL ±0.5%
S67829 50 μL ±0.4%
S67830 100 μL ±0.3%
S67831 5 μL ±1.5%
S82846 200 μL ±0.5%
S82847 250 μL ±0.5%
S82848 500 μL ±0.5%
S82849 1000 μL ±0.5%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S67828 Supplier United Scientific™ Supplier No. PMP025
Add to Cart
Add to Cart

Mini Pipettes can be used with either microtips or standard 200 or 1000 μL tips.

  • Feature a high level of accuracy at a very economical cost
  • Fully autoclavable to 121°C
  • Two-stage thumbpress includes blow out
  • Specified accuracy of ±0.5 μL for 5, 10, and 25 μL volumes and ±1.0 μL for 50 and 100 μL volumes
  • Manufactured in an ISO 9002 certified factory

Specifications

Accuracy ±0.5%
Certifications/Compliance ISO9002, DIN 12650 standard calibrated
Compatible Tips Microtips, Standard 200 μL Tip
Autoclavable Autoclavable
Color White
Disposable Reusable
For Use With Pipette Tip
Material Plastic
Model PMP025
Number of Channels 1
Sterility Non-sterile
Type Mini Pipette
Volume (Metric) 25 μL
For Use With (Equipment) Microtips, standard 200 μL tip
Includes Two Step Plunger
Length (English) 4.92 in.
Length (Metric) 125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.