Learn More
Description
- Constructed of 1 in. multi-ply exterior-grade plywood
- Individual cabinet is designed for stacking or as stand-alone unit for laboratory bench
- Allows for safe compatible organization of laboratory chemicals
- Cabinet floor constructed as 2 in. liquid tight trough meeting OSHA requirement for secondary containment
- Cabinet supplied with internal metal lock on flammable side and plastic hasp and padlock on corrosive side
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
- Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code standards
- Functions as two cabinets in one
- UL listed
- Capacity: Acid: 4 x 2.5L; Flammable: 4 x 1 gal.
- Exterior dimensions: 31W x 17H x 14.5 in. D
- Gray
Specifications
Specifications
| Product Type | Combination Acid/Flammables Storage Cabinet |
| Load Bearing Capacity | Acid: 4 x 2.5 L; Flammable: 4 x 1 gal. |
| Width (Metric) Interior | 35.5 cm x 2 compartments |
| Width (Metric) Exterior | 78.7 cm |
| Height (Metric) Exterior | 43.1 cm |
| Depth (Metric) Exterior | 36.8 cm |
| No. of Doors | 2 |
| For Use With (Application) | Acids/Flammables |
| Includes | Internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side |
| Color | Gray |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.