Learn More
Marketlab Mini and Tall Bulk Dispenser
Description
- Holds protective equipment or other essentials in bulk
- Top loading and dispensing
- Pivot hinge lid with flange
- Keyholes for wall mounting
- Clear PETG Plastic
- Ideal for ERs
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Clear |
| Depth (English) | 5.6 in. |
| Width (English) | 12.27 in. |
| Height (English) | 17 in. |
| Holds | PPE |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Hinged Lid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.