Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heathrow Scientific Mini Vortex Mixer 100/240 VAC 50/60 Hz
Small footprint with maximum power.
$112.48 - $133.90
Specifications
Orbit | 6 mm |
---|---|
Speed Range | 4500 rpm |
Voltage | 100/240 V |
Warranty and Service Offering | 5 Years |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
36-105-7499
|
Heathrow Scientific
120567 |
Purple, Gray |
Each for $133.90
|
|
|||||
36-105-7503
|
Heathrow Scientific
120827 |
Black |
Each for $112.48
|
|
|||||
Description
The Mini Vortexer has a small footprint with maximum power. It offers immediate vortex shaking for a variety of tube sizes.
Simple, touch start operation offers exceptional mixing performance with one hand
- Robust Design
- Low profile design and small footprint saves valuable space
- Made of ABS and silicone materials that resist most commonly used chemicals
- Stable platform and elastomer feet ensure unit stays stable during operation
- Powerful Function
- Rapid vortex action with low activation force
- Quiet operation and low vibration
- Dimensions (L x W x H): 5.1 x 4.3 x 3 in. (13 x 11 x 7.5 cm)
- Speed: 4,500 rpm
- Orbit: 6 mm
- Capacity: Up to 50 mL tube
- Package Includes: Mini Vortexer, 2 Silicone Caps, 1 Low Voltage, Double Insulated
- Power Adapter (100-240 VAC, 50/60 Hz) with 4 Interchangeable Plugs
- Material: ABS plastic and silicone
Specifications
6 mm | |
4500 rpm | |
100/240 V | |
5 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title