Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ MiniAmp™ Thermal Cycler

Catalog No. a37834
Encompass_Preferred
Change view
Click to view available options
Warranty:
3 years of total service coverage with instrument rapid exchange
5 years of total service coverage with instrument rapid exchange
Limited Warranty
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Warranty
A37834 Limited Warranty
A38080 3 years of total service coverage with instrument rapid exchange
A38081 5 years of total service coverage with instrument rapid exchange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. A37834 Supplier Applied Biosystems™ Supplier No. A37834
Only null left
Add to Cart
Add to Cart

The Applied Biosystems MiniAmp Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.

The Applied Biosystems MiniAmp Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab's basic thermal cycling needs. The MiniAmp Thermal Cycler has a 5-inch color touchscreen, making it easy to control, and it can also be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.

Key features and benefits:

  • Small footprint—With dimensions of 19 cm wide and 39 cm deep, you can fit the MiniAmp Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
  • 5-inch intuitive color touchscreen—for easy programming and training of new users
  • WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match please visit our Plastics Selection Guide.

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Content And Storage • MiniAmp Thermal Cycler
• Country-specific power cord

High-throughput Compatibility High-throughput Compatible
For Use With (Equipment) Applied Biosystems GeneAmp plastics consumables
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Reaction Speed Fast, Standard
Dimensions 15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
Capacity 96-well, 0.2 mL
Voltage 100/240 V
Display Type 5 in. Color TFT LCD Touchscreen
Product Type Thermal Cycler
Warranty Limited Warranty
Thermal Range 0°C to 100°C
User Interface USB, Wi-Fi, Ethernet
Wattage 500 W
Max. Ramp Rate 3°C/sec. (Block), 2.2°C/sec. (Sample)
No. of Programs >1000
Quantity 1 Instrument
Weight 13 lb. (5.9 kg)
Block Configurations 96-well Isothermal Block
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.