Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Miniature Cable Ties (18lb, 80N) UL Listed TYPE 21

Catalog No. 19071001 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Natural
Length (English):
4.1 in.
6.1 in.
8.1 in.
For Use With (Application):
Indoor use
UV resistant for outdoor use
Quantity:
10,000/Cs.
1000/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) For Use With (Application) Quantity
19-071-001 Natural 4.1 in. Indoor use 1000/Cs.
19-071-025 Natural 4.1 in. Indoor use 10,000/Cs.
19-071-002 Natural 6.1 in. Indoor use 1000/Cs.
19-071-028 Natural 6.1 in. Indoor use 10,000/Cs.
19-071-044 Natural 8.1 in. Indoor use 1000/Cs.
19-071-049 Black 4.1 in. UV resistant for outdoor use 1000/Cs.
19-071-000 Black 4.1 in. UV resistant for outdoor use 10,000/Cs.
19-071-030 Black 6.1 in. UV resistant for outdoor use 1000/Cs.
19-071-003 Black 8.1 in. UV resistant for outdoor use 1000/Cs.
19-071-004 Black 8.1 in. UV resistant for outdoor use 10,000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-071-001 Supplier 3M™ Supplier No. 7000031849
Add to Cart
Add to Cart

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

  • Used to bind bundles of wires or cables easily and quickly
  • Self locking head locks together wire bundles and harness components quickly
  • Durable nylon material has a tensile strength of 18 lbs
  • Suitable for applications with a temperature range of -40 to 185°F (-40 to 85°C)
  • 3M Catalog# CT4BK18-C, CT4BK18-M, CT4NT18-C, CT4NT18-M, CT6BK18-C, CT6NT18-C, CT6NT18-M, CT8BK18-C, CT8BK18-M, CT8NT18-C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Miniature Cable Tie
For Use With (Application) Indoor use
Model CT4NT18-C
Color Natural
Quantity 1000/Cs.
Material Nylon 6/6
Tensile Strength (English) 18 lb.
Dimensions (L x W) 4.1 x 0.1 in.
Length (English) 4.1 in.
Length (Metric) 104 mm
Width (English) 0.1 in.
Width (Metric) 2.5 mm
Thickness (English) 0.035 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.