Learn More
Description
- Used to bind bundles of wires or cables easily and quickly
- Self locking head locks together wire bundles and harness components quickly
- Durable nylon material has a tensile strength of 18 lbs
- Suitable for applications with a temperature range of -40 to 185°F (-40 to 85°C)
- 3M Catalog# CT4BK18-C, CT4BK18-M, CT4NT18-C, CT4NT18-M, CT6BK18-C, CT6NT18-C, CT6NT18-M, CT8BK18-C, CT8BK18-M, CT8NT18-C
Specifications
Specifications
| Product Type | Miniature Cable Tie |
| Quantity | 1000/Cs. |
| For Use With (Application) | UV resistant for outdoor use |
| Model | CT4BK18-C |
| Color | Black |
| Material | Nylon 6/6 |
| Tensile Strength (English) | 18 lb. |
| Dimensions (L x W) | 4.1 x 0.1 in. |
| Length (English) | 4.1 in. |
| Length (Metric) | 104 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.