Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Miniature Lamp Holder, Spring Posts
SDPSCI_ED

Catalog No. s13054 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Wattage:
0 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
S13054 0 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13054 Supplier United Scientific™ Supplier No. LMPS01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Miniature Lamp Holder with Spring Posts is suitable for miniature base lamps.

  • Accepts various size replacement bulbs.
  • Has plastic base with brass screw type receptacle and two terminals.

Specifications

Base Style Threaded Screw
Light Source Incandescent
Lighting Life None
Voltage 0/1 V
Wattage 0 W
Weight (English) 0.1 lb.
Weight (Metric) 1.6 oz.
Product Type Miniature Lamp Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.