Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ MiniBrite™ Folding and Pop-up Pocket Magnifiers
SDPSCI_ED

Catalog No. p-8319002 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
3x
5x
Product Type:
Magnifier
Magnifier, LED Lighted Slide-Out
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Product Type
S38832 3x Magnifier, LED Lighted Slide-Out
S38833 5x Magnifier
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38832 Supplier Carson™ Supplier No. PO25
Add to Cart
Add to Cart

Slide-out pocket magnifier equipped with built-in LED and protective plastic sleeve.

  • Compact power slide-out magnifier with protective plastic sleeve
  • Built-in LED light for use in dark
  • Crystal-clear acrylic lens gives sharp, distortion-free view

Warranty and Services

Limited Lifetime

Specifications

Dimensions (L x W x H) 2.0 x 0.8 x 4.3 in.
Height (Metric) 10.9 cm
Width (Metric) 5.08 cm
Weight (Metric) 40 g
Length (Metric) 5.08 cm
Magnification 3x
Diameter (Metric) Outer 3.3 cm
Color Gray
Diameter (Metric) Lens 3.3 cm
Product Type Magnifier, LED Lighted Slide-Out
Material Acrylic
Diameter (Englis) Lens 1.3 in.
Weight (English) 0.1 lb.
For Use With (Application) Reading/Inspection
Width (English) 2 in.
Diameter (English) Outer 1.3 in.
Height (English) 4.3 in.
Length (English) 2 in.
Lighting LED
Quantity 96/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.