Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ MiniFIX™ Microliter Pipet Rack
SCI_ED

Catalog No. S04526 Shop All Dynalab Corporation Products
Change view
Click to view available options
Positions:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S04526 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04526 Supplier Dynalon™ Supplier No. 140234
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Helps to organize your lab and keep pipets at your fingertips.

  • Made of transparent acrylic
  • Holds up to 5mL pipets
  • L x W x H: 7 x 6 x 7 in. (17.8 x 15.2 x 17.8cm)

Specifications

Material Acrylic
Positions 5
Dimensions (L x W x H) 7 x 6 x 7 in. (17.8 x 15.2 x 17.8cm)
Length (Metric) 17.8 cm
Length (English) 7 in.
Width (English) 6 in.
Height (English) 7 in.
Height (Metric) 17.8 cm
Width (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.