Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ COLORZIP™ Food Storage Bags

Catalog No. 22306449
Change view
Click to view available options
Dimensions (L x W):
15.5 x 13 in.
6 x 6.5 in.
8 x 7 in.
11 x 10.5 in.
Thickness (English):
1.15 mil
1.75 mil
2.70 mil
Quantity:
100/Cs.
200/Cs.
250/Cs.
300/Cs.
500/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Quantity
22-306-449 6 x 6.5 in. 1.15 mil 500/Cs.
22-306-451 11 x 10.5 in. 1.75 mil 250/Cs.
22-306-450 8 x 7 in. 1.75 mil 500/Cs.
22-306-453 8 x 7 in. 2.70 mil 300/Cs.
22-306-452 15.5 x 13 in. 1.75 mil 100/Cs.
22-306-454 11 x 10.5 in. 2.70 mil 200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-306-449 Supplier Minigrip™ Supplier No. MGSZW115S50
Add to Cart
Edge
Add to Cart

Reclosable polyethylene food bags with easy open/close zipper and external grip strips

  • Single Zipper and white write-on block standard for sandwich size
  • Double zipper and white write-on block standard for quart, gallon and jumbo storage and freezer bags
  • Double zipper feature provides greater leak-resistance
  • Large offset lip with external grip ridges allow easy handling, even with gloves
  • Packed in crush resistant dispenser cartons that offer protection in toughest environments
  • Cold-fracture resistance for short freezing and heavy duty freezer grade
  • FDA approved for contact with food
  • Available in different thickness and sizes

Specifications

Closure Type Zipper with External Grip Strips
Material Polyethylene
Quantity 500/Cs.
Size Sandwich
Thickness (English) 1.15 mil
Dimensions (L x W) 6 x 6.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.