Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ GreenLine™ Biodegradable Reclosable Zipper Bags

Catalog No. 22306410
Change view
Click to view available options
Dimensions (L x W):
10.16 x 15.2cm (4 x 6 in.)
12.7 x 17.7cm (5 x 7 in.)
15.2 x 22.8cm (6 x 9 in.)
22.8 x 30.4cm (9 x 12 in.)
5.08 x 5.08cm (2 x 2 in.)
5.08 x 7.6cm (2 x 3 in.)
7.06 x 10.16cm (3 x 4 in.)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-306-410 7.06 x 10.16cm (3 x 4 in.)
22-306-408 5.08 x 5.08cm (2 x 2 in.)
22-306-409 5.08 x 7.6cm (2 x 3 in.)
22-306-411 10.16 x 15.2cm (4 x 6 in.)
22-306-412 12.7 x 17.7cm (5 x 7 in.)
22-306-413 15.2 x 22.8cm (6 x 9 in.)
22-306-414 22.8 x 30.4cm (9 x 12 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-306-410 Supplier Minigrip™ Supplier No. MGBD2P0304
Add to Cart
Add to Cart

For use with all kinds of lab, medical and food storage

  • Made of low-density polyethylene
  • Thickness of 2 mil
  • Bags tested to biodegrade 15% within 12 months per ASTM D5511 test results when in contact with other materials that were also biodegrading
  • Available in variety of sizes

Compliance

Proven: ASTM D5511 tested by an independent lab to be biodegradable

Specifications

Thickness (English) 2 mil
Dimensions (L x W) 7.06 x 10.16cm (3 x 4 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.