Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ LabGuard™ Chemotherapy Bags with Absorbent Pad

Catalog No. 22311200
Change view
Click to view available options
Height (Metric):
30.48 cm
38.10 cm
Width (Metric):
22.86 cm
30.48 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric)
22-311-200 30.48 cm 22.86 cm
22-311-201 38.10 cm 30.48 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-311-200 Supplier Minigrip™ Supplier No. MGCHEMO912
Add to Cart
Add to Cart

Used for safe transport of chemotherapy drugs

Doctors, hospitals, and pharmacies used these secondary storage containers to transport specimen containers from the pharmacy to the patient and return of the empty containers to the pharmacy.

  • With reclosable zipper
  • Thickness of 4 mil
  • Available in two standard sizes

Specifications

Closure Type Ziplock
Color Clear
For Use With (Application) Safe transport of chemotherapy drugs from the pharmacy to the patient and return of the empty containers to the pharmacy
Includes Absorbent pad, reclosable zipper, yellow and black chemotherapy print
Material Plastic
Quantity 500 Case
Thickness (English) 4 mil
Height (Metric) 30.48 cm
Product Type Chemotherapy Bag
Width (Metric) 22.86 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.