Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Premium Red Line™ Reclosable Zipper Bags

Catalog No. 22306353
Change view
Click to view available options
Length (English):
2 in.
3 in.
4 in.
5 in.
6 in.
7 in.
8 in.
9 in.
10 in.
12 in.
13 in.
15 in.
18 in.
Width (English):
2 in.
3 in.
4 in.
5 in.
6 in.
9 in.
10 in.
12 in.
13 in.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
22-306-353 3 in. 3 in.
22-306-351 2 in. 2 in.
22-306-350 8 in. 2 in.
22-306-352 3 in. 2 in.
22-306-354 4 in. 4 in.
22-306-359 7 in. 5 in.
22-306-357 4 in. 3 in.
22-306-360 6 in. 6 in.
22-306-356 5 in. 3 in.
22-306-358 5 in. 5 in.
22-306-361 8 in. 6 in.
22-306-355 6 in. 4 in.
22-306-362 9 in. 6 in.
22-306-363 10 in. 6 in.
22-306-366 12 in. 10 in.
22-306-365 12 in. 9 in.
22-306-368 12 in. 12 in.
22-306-367 13 in. 10 in.
22-306-369 15 in. 12 in.
22-306-370 15 in. 13 in.
22-306-371 18 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 22-306-353 Supplier Minigrip™ Supplier No. MGRL2P0303
Add to Cart
Add to Cart

Many size and film thickness options

  • Premium zipper easily snaps open and zips securely shut
  • Superior clarity that you can see
  • Most sizes are packaged in convenient DispenserBag™ packaging
  • Packaged in high quality corrugated boxes for reliable storage and easy handling
  • Manufactured with 100% FDA-approved virgin LDPE and LLDPE resins
  • Reinforced zipper and side seams to keep bags from splitting when opened or filled

Specifications

Closure Type Zip Seal
Color Clear
Material LDPE, LLDPE
Thickness (English) 2 mil
Length (English) 3 in.
Width (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.