Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Red Line™ Plain Reclosable Zipper Bags

Catalog No. 22306301
Change view
Click to view available options
Dimensions (L x W):
13 x 18 in. (33 x 45.7cm)
6 x 9 in. (15.24 x 22.86cm)
8 x 10 in. (20.3 x 25.4cm)
8 x 8 in. (20.3 x 20.3cm)
Thickness (English):
2 mil
4 mil
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English)
22-306-301 8 x 8 in. (20.3 x 20.3cm) 2 mil
22-306-298 13 x 18 in. (33 x 45.7cm) 4 mil
22-306-344 6 x 9 in. (15.24 x 22.86cm) 4 mil
22-306-400 8 x 10 in. (20.3 x 25.4cm) 4 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-306-301 Supplier Minigrip™ Supplier No. MGRL2P0808
Add to Cart
Add to Cart

Leak-resistant bags with or without hang holes

  • Manufactured with 100% FDA-approved virgin LDPE and LLDPE resins
  • With reinforced zipper and side seams
  • Thickness of 4 mil
  • With or without hang holes
  • Clear
  • Packaged in DispenserBag™

Specifications

Closure Type Zipper
Color Clear
Thickness (English) 2 mil
Dimensions (L x W) 8 x 8 in. (20.3 x 20.3cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.