Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Slider Grip™ Storage Bags

Catalog No. 22311218
Change view
Click to view available options
Dimensions (L x W):
20.32 x 17.78cm
22.86 x 30.48cm
26.67 x 27.94cm
38.83 x 40.64cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-311-218 26.67 x 27.94cm
22-311-216 20.32 x 17.78cm
22-311-217 22.86 x 30.48cm
22-311-219 38.83 x 40.64cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-311-218 Supplier Minigrip™ Supplier No. MGS270G
Add to Cart
Add to Cart

Ideal for a wide variety of applications, especially in environments where gloves are worn

  • Made from sturdy polyethylene
  • Thickness of 2.7 mil
  • Available in quart, letter, 1 and 2 gal. sizes
  • Reduces unnecessary repetitive motions

Specifications

Closure Type Zip Seal
Color Clear with Green Zipper
Material Polyethylene
Dimensions (L x W) 26.67 x 27.94cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.