Learn More
Minigrip™ UV Guard™ UV Protection Bags
Description
- Amber
- With Color Line™ and premium zipper
- Film contains UV blocker
- Thickness of 3 mil
- Available in different sizes
Compliance
USP XXII and USP XXIII procedure 66.1.
Specifications
Specifications
| Closure Type | Premium Zipper |
| Color | Amber |
| Material | Polyethylene |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 5 x 8 in. (12.7 x 20.32cm) |
| Length (English) | 5 in. |
| Width (English) | 8 in. |
| Product Type | UV Protection Bag |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.