Learn More
Description
- Pre-loaded onto spindles with'keyed'end caps
- Tough, smear proof ribbons produce long-lasting printed text
- For industrial and outdoor areas
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Green |
| For Use With (Equipment) | MiniMark Printer |
| Length (English) | 290 ft. |
| Dimensions (L x W) | 290 ft. x 4 in. |
| Quantity | 2/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.