Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Interscience MiniMix 100

The MiniMix 100 efficiently blends any type of small sample without risk of cross-contamination.
$5180.00 - $6880.00
Specifications
Product Type | Paddle Blender |
---|---|
Voltage | 220/240 V |
Capacity (Metric) | 100 mL |
Length (English) Shaft | 15 in. |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
16-949-072
![]() |
Interscience
011230 |
MiniMix 100 P CC |
Each for $5,180.00
|
|
|||||
16-949-073
![]() |
Interscience
013230 |
MiniMix 100 W CC |
Each for $6,880.00
|
|
|||||
Description
The MiniMix 100 is made for the blending of small samples. It features Click and Clean click-on paddles allow full access to the blending chamber for cleaning.
- Optimal blending volume: 5 to 80 mL
- Variable speed: 3, 6, 9, or 12 strokes/second
- Variable blending time: 1 second, 1 hour or non-stop
MiniMix 100 P CC
- Stainless steel, solid door
MiniMix 100 W CC
- Window door for easy viewing
Specifications
Paddle Blender | |
100 mL | |
Stainless Steel |
220/240 V | |
15 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title