Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MINISTAR 20 Digital Overhead Stirrer
SDP

Catalog No. 01183164 Shop All IKA Works Products
Change view
Click to view available options
Speed:
50 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-164 50 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-164 Supplier IKA™ Supplier No. 25006561
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy-to-use stirrers that combine basic functionalities with a compact design.

  • Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
  • Ease of operation - Operation takes place using a stable rotary knob
  • The display clearly shows the rotational speed
  • Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface

Specifications

Speed 50 to 2000 rpm
Capacity 15 L
Display LED
Voltage 100/240 V
Wattage 60 W
Dimensions (L x W x H) 147 x 70 x 193 mm (5.8 x 2.8 x 7.6 in.)
Height (English) 7.6 in.
Height (Metric) 193 mm
Length (English) 5.8 in.
Length (Metric) 147 mm
Width (English) 2.8 in.
Width (Metric) 70 mm
Frequency 50/60 Hz
Chuck Size 0.5 to 8.2 mm
Motor Type Brushless DC
Temperature Range (Metric) 5°C to 40°C
Torque 20 Ncm
Type Overhead Stirrer
Viscosity 10,000 mPas
Weight (Metric) 1.56 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.