Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MINISTAR 80 Control Overhead Stirrer
SDP

Catalog No. 01183169 Shop All IKA Works Products
Change view
Click to view available options
Capacity:
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-183-169 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-169 Supplier IKA™ Supplier No. 25005082
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-tech overhead stirrer features a compact design, making it ideal for special applications.

  • Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
  • State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
  • Clear display for all essential information at a glance
  • Integrated timer / counter for the control of kinetic sensitive reactions and reminders
  • Viscosities up to 60000 mPas and volumes of up to 50 L
  • Continuously adjustable speed between 30 to 500 rpm
  • USB interface, e.g. for documenting parameters using labworldsoft™ or installing firmware updates
  • Intuitive and simple handling; touch-sensitive surface for long service life
  • Temperature reading on display
  • Chemical resistant housing
  • Key lock function
  • Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity

Specifications

Capacity 50 L
Display LCD
Voltage 100/240 V
Wattage 69 W
Dimensions (L x W x H) 154 x 70 x 193 mm (6.1 x 2.8 x 7.6 in.)
Height (English) 7.6 in.
Height (Metric) 193 mm
Length (English) 6.1 in.
Length (Metric) 154 mm
Width (English) 2.8 in.
Width (Metric) 70 mm
Frequency 50/60 Hz
Chuck Size 0.5 to 8 mm
Motor Type Brushless DC
Protection Class IP54
Torque 0.8 Nm
Type Overhead Stirrer
Viscosity Max. 60,000 mPas
Weight (Metric) 1.72 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.