Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Evac™ Tubing, Bottle Cap to Instrument, 700 mm

Catalog No. 03395137 Shop All Oakton Products
Change view
Click to view available options
Overall Length (English):
28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
03-395-137 28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-395-137 Supplier Cole-Parmer™ Essentials Supplier No. 0439618
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optimize performance of your E-Vac aspiration system

Accessories for E-Vac system designed to collect critical or dangerous liquids

Warranty and Services

None

Specifications

Autoclavable Not Autoclavable
Material Plastic
Overall Length (English) 28 in.
Overall Length (Metric) 70 cm
Color Clear
Flexibility Flexible
Product Type Vacuum Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.