Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Dispensing Bins

Catalog No. 0666682
Change view
Click to view available options
Style:
Mini
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
06-666-82 Mini
05-723-452 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-666-82 Supplier Mitchell Plastics Supplier No. ML 2550

missing translation for 'validMainframeMsg'

Conveniently stores and dispenses many small items

  • Dust-free storage
  • Wall mount or use on bench
  • Clear front panels to view contents
  • Holds 500 disposable pipet tips
  • Removable lid

Specifications

Type Dispensing Bin
Color Clear
Shape Rectangular
Mounting Type Wall Mount
For Use With (Application) Storage
Style Mini
Length (English) 5 in.
Width (English) 6.5 in.
Height (English) 8.25 in.
For Use With (Equipment) Phlebotomy Cabinet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.