Learn More
Mitchell Plastics Phlebotomy Mobile Supply Cabinets
Specifications
Specifications
| Product Type | Mobile Supply Cabinet |
| Color | White, Green |
| Depth (English) | 18 in. |
| Depth (Metric) | 45.7 cm |
| Finish | Satin |
| For Use With (Application) | For phlebotomy applications |
| Height (English) | 32 in. |
| Height (Metric) | 81.3 cm |
| Includes | White cabinet with green top, 2 Drawers, 2 Shelves, square corners on top, 1 in. Backsplash on 3 Sides, rounded front top corners |
| Material | Nylon, PVC |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.