Learn More
MilliporeSigma™ Mixed Cellulose Ester Hydrophobic Edge Membrane Filters
Shop All MilliporeSigma ProductsSpecifications
Specifications
| Color | White |
| Filter Type | Membrane Filter |
| Material | MCE |
| Pore Size | 0.45 μm |
| For Use With (Application) | For laboratory filtration applications |
| Hydrophobicity | Hydrophobic |
| Quantity | 100 Filters |
| Surface Type | Plain |
| Type | Membrane Filter |
| Diameter (Metric) | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.