Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Mixed Cellulose Ester Plain Surface Membrane Filters

Catalog No. HAWP304F0 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
304 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
HAWP304F0 304 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HAWP304F0 Supplier MilliporeSigma™ Supplier No. HAWP304F0
Add to Cart
Add to Cart

Specifications

Color White
Material MCE
Pore Size 0.45 μm
For Use With (Application) For laboratory filtration applications
Quantity 10 Pack
Shape Square
Surface Type Plain
Type Membrane Filter
Dimensions (L x W) 1 x 1 ft.
Length (Metric) 304 cm
Width (Metric) 304 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.