Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Mixed Set of Springs with Looped Ends, Set of 6
SCI_ED

Catalog No. s88350 Shop All Eisco Products
Change view
Click to view available options
Capacity:
10 to 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S88350 10 to 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88350 Supplier Eisco™ Supplier No. PH0115A
Only null left
Add to Cart
Add to Cart

Mixed Set of Springs with Looped Ends is ideal for classroom demonstrations involving Hooke's law and other physics concepts.

  • Each spring is made of durable steel and measures 1 to 3 cm in diameter.
  • Compressed spring dimensions are:
    • 6.25 x 0.5 in.
    • 8 x 0.6 in.
    • 6.5 x 0.75 in.
    • 7.5 x 0.6 in.
    • 8.25 x 1 in.
    • 9 x 0.4 in.
  • Designed for classroom use.
  • Flexible length between 10 to 20 cm.

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Height (English) 1.3 in.
Height (Metric) 3.3 cm
Includes 6 Springs
Weight (English) 0.8 lb.
Width (English) 3.8 in.
Weight (Metric) 362.87 g
Width (Metric) 9.65 cm
Capacity 10 to 20 cm
Description Flexible length springs
Display Type Analog
Type Looped End Springs
Legal for Trade No
Length (English) 3.9 to 7.9 in.
Length (Metric) 10 to 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.