Learn More
Eppendorf™ MixMate™ Basic Device without Tube Holders PROMO
Shop All Eppendorf North America ProductsDescription
- Mix your samples in seconds, fully and reliably
- Whether in plates (96 or 384-wells) or reaction tubes, your samples will be optimally processed
- Integrated ergonomic vortex function
- The innovative additional 2 second run timer allows vortexing your next sample without restarting
- The 3-in-1 mixer for plates, tubes, and vortex mixing
- This high speed instrument provides complete mixing of your samples in seconds
- Outstanding 2DMix-Control enables optimized mixing with anti-spill technology
Specifications
Specifications
| Speed Range | 3000 rpm |
| Voltage | 100 V |
| Holds | Tubes, 96-well PCR Plate |
| Tube Capacity | 0.5 mL, 1.5/2.0 mL, 5/15 mL, 30/50 mL |
| Dimensions (L x W x H) | 17 x 23 x 13 cm |
| No. of Positions | 5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.