Learn More
Description
- High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
- 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
- Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
- 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 30/50 mL, PCR 96-well plates) for high vessel flexibility
- Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
- Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
- 5 soft keys with pre-defined standard mixing parameters for easy usage
- Very stable - remains stationary even at maximum mixing speed Whisper quiet operation to benefit the work environment
Specifications
Specifications
| Holds | 0.5 mL |
| Product Type | Tube Holder |
| Material | Polypropylene |
| Dimensions (L x W) | 23 x 17 cm (9.1 x 6.7 in.) |
| Color | White |
| For Use With (Equipment) | MixMate™, 24 x 0.5 mL Reaction Vessels |
| No. of Positions | 24 |
| Packaging Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.