Learn More
Description
- Factory calibrated for accurate volume delivery
- Can be easily adjusted to achieve accurate performance on dense or viscous liquids
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | ±0.75% |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | Micropipette Tip |
| Material | Aluminum, Stainless Steel |
| Model | F1 |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Macropipette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


