Learn More
Description
- Factory calibrated for accurate volume delivery
- Can be easily adjusted to achieve accurate performance on dense or viscous liquids
Specifications
Specifications
| Accuracy | ±0.6% |
| Autoclavable | Not Autoclavable |
| Color | Red |
| Disposable | Reusable |
| For Use With | Micropipette Tip |
| Material | Aluminum, Stainless Steel |
| Model | F1 |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Macropipette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
