Learn More
Description
- Single-stroke 'to deliver' operation
- Built-in tip-ejector and glove guard
- Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
- Available in 30 fixed volumes ranging from 5-1000 μL
- Also available as a Selectable model: 50/100/200 μL
Specifications
Specifications
| Accuracy | ±1% |
| Autoclavable | Not Autoclavable |
| Color | Brown |
| Disposable | Reusable |
| Material | Aluminum, Stainless Steel |
| Model | D-Tipper |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Axial Pipette |
| Volume (Metric) | 300 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

