Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies MLA™ D-Tipper™ Pipetters
GSA_VAGREENER_CHOICESDP

Catalog No. 21381500 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
10 μL
10, 50, 100, 200, 1000 μL
100 μL
1000 μL
15 μL
150 μL
20 μL
200 μL
25 μL
250 μL
30 μL
300 μL
40 μL
400 μL
450 μL
5 μL
50 μL
500 μL
600 μL
70 μL
700 μL
75 μL
750 μL
80 μL
800 μL
90 μL
900 μL
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-381-500 10 μL
22-147-679 450 μL
22-147-681 600 μL
22-147-682 800 μL
22-147-683 700 μL
22-147-680 750 μL
21-381-507B 15 μL
21-319-16 40 μL
21-381-507D 70 μL
21-381-507E 75 μL
21-381-507F 80 μL
21-381-507G 90 μL
21-319-24 150 μL
21-381-507J 900 μL
21-319-15 30 μL
21-319-25 400 μL
21-354 25 μL
21-360 200 μL
21-362 250 μL
21-364 300 μL
21-381-502 20 μL
21-381-504 50 μL
21-381-506 100 μL
21-381-508 500 μL
21-381-510 1000 μL
21-381-515 5 μL
22-146-330 10, 50, 100, 200, 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 21-381-500 Supplier VistaLab™ Technologies Supplier No. 1051C
Add to Cart
Edge
Add to Cart

Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts). Color coded body for easy volume identification and individually serialized with Calibration Certificate included.

  • Single-stroke 'to deliver' operation
  • Built-in tip-ejector and glove guard
  • Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
  • Available in 30 fixed volumes ranging from 5-1000 μL
  • Also available as a Selectable model: 50/100/200 μL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±5%
Autoclavable Not Autoclavable
Color Orange
Disposable Reusable
Material Aluminum, Stainless Steel
Model D-Tipper
Number of Channels 1
Sterility Non-sterile
Type Axial Pipette
Volume (Metric) 10 μL
For Use With (Application) Micro Pipetting/Liquid Transfer
Includes Nozzle Insert, Calibration Key
Precision 2.60%
Warranty Limited Lifetime
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.