Learn More
Description
Includes
Five MLA D-Tipper fixed-volume, single-channel pipetters (10μL, 50μL, 100μL, 200μL, 1000μL), one MLA Pipet Stand, and two stacked dense packs of MLA tips
- Single-stroke 'to deliver' operation
- Built in tip-ejector and glove guard
- Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
- Available in 30 fixed volumes ranging from 5-1000 μL
- Also available as a Selectable model: 50/100/200 μL
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | ±5.00%/ ±2.00%/ ±1.00%/ ±1.00%/ ±1.00% |
| Autoclavable | Not Autoclavable |
| Color | Assorted |
| Disposable | Reusable |
| Material | Aluminum, Stainless Steel |
| Model | D-Tipper |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Axial Pipette |
| Volume (Metric) | 10, 50, 100, 200, 1000 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


