Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius mLINE™ Pipette Multipacks

Catalog No. 14557704 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
10 μL, 100 μL, 1,000 μL
10 μL, 100 μL, 200 μL, 1,000 μL
10 μL, 200 μL, 1,000 μL, 350 μL (8-channel)
20 μL, 100 μL, 200 μL, 1000 μL, 5000 μL
20 μL, 200 μL, 1,000 μL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-557-704 10 μL, 200 μL, 1,000 μL, 350 μL (8-channel)
14-557-702 10 μL, 100 μL, 200 μL, 1,000 μL
14-557-701 20 μL, 200 μL, 1,000 μL
14-557-700 10 μL, 100 μL, 1,000 μL
14-557-703 20 μL, 100 μL, 200 μL, 1000 μL, 5000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-557-704 Supplier Sartorius Supplier No. LH725665

missing translation for 'validMainframeMsg'

Replenish or set up a new pipetting station. Sartorius mLINE™ Pipette Multipacks conveniently combine a set of mLINE mechanical pipettes with matching tip trays and useful accessories. Available in collections of 3, 4 and 5 pipettes with matching tips

Multipacks to match every need
  • Affordable options to get a set of quality pipettes with useful accessories
  • Ideal for renewing an existing pipette collection or setting up a new pipetting station
  • Includes a linear pipette rack, calibration tool, tube opener and color-coding caps
  • Collections include up to five different volumes of single channel pipettes, from 10μL to 5mL; the 3+1 pack includes a 350μL eight-channel pipette
mLINE&trade mechanical pipettes
  • Offer excellent ergonomics, performance, precision and safety in manual pipetting
  • Requires exceptionally light pipetting and tip ejection forces
  • Specifically designed to prevent Repetitive Strain Injury (RSI) in repetitive pipetting
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • Increased safety with volume lock, preventing accidental volume changes while pipetting
Optifit Tips single trays
  • Designed for the best possible fitting and sealing for the highest possible accuracy and precision
  • Tips are RNase, DNase and endotoxin free and compliant with ISO 9001 and ISO 13485
  • Environment-friendly materials and fully autoclavable to reduce waste
TRUSTED_SUSTAINABILITY

Specifications

Description Combines mLINE pipets and Optifit Tips with for safe, precise pipetting
Autoclavable Autoclavable
For Use With Repetitive Manual Pipetting
Number of Channels 1 or 8
Product Line mLINE
Type Pipette Package
Volume (Metric) 10 μL, 200 μL, 1,000 μL, 350 μL (8-channel)
For Use With (Application) Repetitive manual pipetting
Includes Optifit Tip Tray Boxes: 10 μL, 200 μL, 350 μL and 1,000 μL
Packaging Type 4 pipettes with 4 boxes of Optifit Trays
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.