Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius mLINE™ Single-Channel Mechanical Pipetter
GSA_VAGREENER_CHOICE

Catalog No. 14559404 Shop All Sartorius Products
Change view
Click to view available options
Volume (Metric):
0.1 to 3 μL
0.5 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Increments:
0.002μL
0.01μL
0.02μL
0.1μL
0.2μL
1μL
10μL
20μL
Color:
Blue
Gray
Green
Red
Yellow
Accuracy:
0.5%, 0.6%, 2%
0.6%, 0.6%, 1%
0.6%, 0.8%, 2%
0.6%, 1.2%, 3%
0.8%, 1%, 2%
0.9%, 1.2%, 4%
1%, 1.5%, 2.5%
1.3%, 2.4%, 1%
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Color Accuracy
14-559-404 0.1 to 3 μL 0.002μL Gray 1.3%, 2.4%, 1%
14-559-407 10 to 100 μL 0.1μL Yellow 0.8%, 1%, 2%
14-559-405 0.5 to 10 μL 0.01μL Gray 1%, 1.5%, 2.5%
14-559-406 2 to 20 μL 0.02μL Yellow 0.9%, 1.2%, 4%
14-559-410 500 to 5000 μL 10μL Green 0.5%, 0.6%, 2%
14-559-408 20 to 200 μL 0.2μL Yellow 0.6%, 0.8%, 2%
14-559-411 1 to 10 mL 20μL Red 0.6%, 1.2%, 3%
14-559-409 100 to 1000 μL 1μL Blue 0.6%, 0.6%, 1%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 14-559-404 Supplier Sartorius Supplier No. 725010
Add to Cart
Add to Cart
This item is not returnable. View return policy

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 μl to 10 ml.

Highly advanced mechanical pipette provides effortless accuracy and precision

  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance

Lightweight, comfortable and easy to use

  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Best compatibility is achieved when using Sartorius Optifit or SafetySpace Filter tips.

Certifications

CE marked

Warranty and Services

2 years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 1.3%, 2.4%, 1%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Optifit tips; SafetySpace Filter tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Gray
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line mLINE
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.1 to 3 μL
Finger Style Ergonomic
Increments 0.002μL
Precision 6.00 to 0.80
UV Monitoring Yes
Warranty 2 Years
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.