Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Cabinet
GREENER_CHOICESCI_ED

Catalog No. S47409 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
1.25 in. ChemGuard top
1.75 in. maple top
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style
S47409 1.75 in. maple top
S47408 1.25 in. ChemGuard top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S47409 Supplier Diversified Spaces™ Supplier No. MDC2436MM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of maple plywood with chemical resistant, earth-friendly UV finish.

  • Rolls easily on 4 in. locking, swivel casters
  • Choose from two top options: 1.25 in. ChemGuard top or 1.75 in. maple top
  • Open style cabinet with no doors on the front

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Mobile Storage Cabinet
Color Maple
Material Maple
Finish Maple
Cabinet Type Mobile Storage
No. of Drawers None
No. of Doors None
Style Open
Shelf Type Open shelving
Top Style 1.75 in. maple top
Width (English) 36 in.
Width (Metric) 0.91 m
With Casters Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.