Learn More
Description
- 3/4 in. thick black phenolic resin with 1 in. overhang on the front and 1/2 in. overhang at the rear and sides
- Grip notch under front edge of work surface to help maneuver cabinet
Specifications
Specifications
| Width (Metric) | 91.4 cm |
| Color | Black |
| Depth (Metric) | 58.4 cm |
| Height (Metric) | 1.9 cm |
| Depth (English) | 23.5 in. |
| Height (English) | 0.75 in. |
| Width (English) | 36 in. |
| Material | Phenolic Resin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.