Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 2850 Mobile Floor Stand
SDP

Catalog No. 01183224 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric):
16 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
01-183-224 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-224 Supplier IKA™ Supplier No. 20002900
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Mobile floor stand, with H-shape base which prevents against tipping.

For overhead stirrers and dispersers with a diameter of extension arm of 16 mm.

Specifications

Depth (Metric) 875 mm
Diameter (English) 0.6 in.
Diameter (Metric) 16 mm
For Use With (Equipment) For Overhead Stirrers and Dispersers With a Diameter of Extension Arm of 16mm
For Use With (Application) For Overhead Stirrers and Dispersers With a Diameter of Extension Arm of 16mm
Height (Metric) 1921 mm
Quantity 1 Ea.
Type Mobile Floor Stand
Width (English) 38.6 in.
Width (Metric) 980 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.