Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Microscope Cabinet, Maple
GREENER_CHOICESCI_ED

Catalog No. S72175 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Natural Maple
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
S72175 Natural Maple Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S72175 Supplier Diversified Spaces™ Supplier No. 4711M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Diversified Spaces™ Mobile Microscope Cabinet, Maple has adjustable dividers to create a flexible solution for any size microscope

  • Rolls on 4-inch heavy-duty locking casters
  • Adjustable wire dividers create a flexible storage solution for any size microscope
  • Cabinet holds up to fifteen 9x15x16.5in microscopes
  • Constructed of solid maple hardwoods with a chemical resistant, earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • Ideal for storing large microscopes
  • Secure, locking oversized doors for easy accessibility

Certifications

SEFA, MAS Certified Green

Compliance

CARB

Warranty and Services

Limited Lifetime

Specifications

Product Type Mobile Storage Cabinet
Color Natural Maple
Material Maple
Dimensions (L x W x H) 54 x 34 x 64.25in.
Finish Clear UV
Door Type Hinged
Frame Material Maple
Frame Type Wood
Height (English) 64.25 in.
Cabinet Type Microscope
Base Style Closed
Certifications/Compliance MAS, SEFA
Holds Microscopes
Length (English) 54 in.
Load Bearing Capacity (English) 503 lb.
No. of Doors 2
Shelf Material Maple
Warranty Limited Lifetime
Weight (English) 175 lb.
Width (English) Cabinet 34 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.