Learn More
Description
- Constructed of premium maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Includes heavy duty 4-inch locking casters
- Limited Lifetime Warranty
- Made in the USA
- Finished with a chemical resistant, earth-friendly UV finish and rubber base molding
Certifications
SEFA, MAS Certified Green
Compliance
CARB
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Color | Natural Maple |
| Material | Maple |
| Dimensions (L x W x H) | 24 x 24 x 22in. |
| Finish | Clear UV |
| Door Type | Hinged |
| Frame Material | Maple |
| Frame Type | Wood |
| Height (English) | 24 in. |
| Adjustable | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

