Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Pedestal Cabinet
SCI_ED

Catalog No. S72178 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Natural Maple
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
S72178 Natural Maple Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72178 Supplier Diversified Spaces™ Supplier No. M182422H30M

missing translation for 'validMainframeMsg'

Diversified Spaces™ Mobile Pedestal features a 3/4-inch full finished top and bottom with a standard finished wood top

  • Constructed of premium maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Includes heavy duty 4-inch locking casters
  • Limited Lifetime Warranty
  • Made in the USA
  • Finished with a chemical resistant, earth-friendly UV finish and rubber base molding

Certifications

SEFA, MAS Certified Green

Compliance

CARB

Warranty and Services

Limited Lifetime

Specifications

Color Natural Maple
Base Style Closed
Certifications/Compliance MAS, SEFA
Dimensions (L x W x H) 24 x 30 x 22in.
Cabinet Type One drawer; One door, hinged right
Width (English) 22 in.
Shelf Material Maple
Length (English) 24 in.
No. of Drawers 1
Frame Material Maple
Frame Type Wood
Door Type Hinged
Finish Clear UV
Height (English) 30 in.
Hinge Side Right
Load Bearing Capacity (English) 507 lb.
No. of Doors 1
Warranty Limited Lifetime
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.