Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Pedestal Cabinet
GREENER_CHOICESCI_ED

Catalog No. S72181 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Natural Maple
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
S72181 Natural Maple Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72181 Supplier Diversified Spaces™ Supplier No. M962422H30M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Diversified Spaces™ Mobile Pedestal features a 3/4-inch full finished top and bottom with a standard finished wood top

  • Constructed of premium maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Includes heavy duty 4-inch locking casters
  • Limited Lifetime Warranty
  • Made in the USA
  • Finished with a chemical resistant, earth-friendly UV finish and rubber base molding

Certifications

SEFA, MAS Certified Green

Compliance

CARB

Warranty and Services

Limited Lifetime

Specifications

Product Type Mobile Storage Cabinet
Color Natural Maple
Material Maple
Dimensions (L x W x H) 24 x 30 x 22in.
Finish Clear UV
Door Type Hinged
Frame Material Maple
Frame Type Wood
Height (English) 30 in.
Adjustable No
Cabinet Type One door, hinged left
Base Style Closed
Certifications/Compliance MAS, SEFA
Hinge Side Left
Length (English) 24 in.
Load Bearing Capacity (English) 506 lb.
No. of Drawers None
No. of Doors 1
Shelf Material Maple
Warranty Limited Lifetime
Width (English) 22 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.