Learn More
Description
- Constructed from solid maple and maple veneer
- Requires minimal assembly
- 4.45cm (1.75 in.) thick maple top
- Features 0.635cm (0.25 in.) pegboard and nine hooks for tool mounting on right side of cabinet
- Heavy duty 10.16cm (4 in.) locking swivel casters
- Wood finished with durable chemical resistant non-emitting UV finish
- SEFA compliant and MAS Certified Green
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Color | Tan |
| Material | Maple |
| Dimensions (D x W x H) | 60.96 x 91.4 x 92.71 cm (24 x 36 x 36.5 in.) |
| Finish | Maple Top |
| Includes | Three drawers, One door cabinet with One adjustable shelf |
| Warranty | Limited Lifetime |
| With Casters | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
