Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Storage Cabinet
SCI_ED

Catalog No. S42454 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Tan
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
S42454 Tan Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42454 Supplier Diversified Spaces™ Supplier No. WMSC3135M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rolling unit aids in easy transport of supplies.

  • Constructed from solid maple and maple veneer
  • Requires minimal assembly
  • 4.45cm (1.75 in.) thick maple top
  • Features 0.635cm (0.25 in.) pegboard and nine hooks for tool mounting on right side of cabinet
  • Heavy duty 10.16cm (4 in.) locking swivel casters
  • Wood finished with durable chemical resistant non-emitting UV finish
  • SEFA compliant and MAS Certified Green

Specifications

Product Type Mobile Storage Cabinet
Color Tan
Material Maple
Dimensions (D x W x H) 60.96 x 91.4 x 92.71 cm (24 x 36 x 36.5 in.)
Includes Locking double doors with adjustable shelf
Warranty Limited Lifetime
With Casters Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.