Learn More
Description
- Fits in any empty floor space
- Available in two different height options
- Ideal for replacing a floor-standing centrifuge
- Ready to use - no assembly necessary
- Dimensions (W x D x H): approx. 75 x 70 x 58.5 cm
- For use with Centrifuges 5804/5804 R, 5810/5810 R, 5910 R and 5920 R
Specifications
Specifications
| For Use With (Equipment) | Centrifuge 5804/5804 R, 5810/5810 R, 5910 R, 5920 R |
| Length (Metric) | 70 cm |
| Height (Metric) | 39 cm |
| Width (Metric) | 75 cm |
| Includes | Heavy-Duty Transport Wheels and Brakes |
| Product Type | Low Version |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.