Learn More
Description
- 4 in. Heavy duty locking, swivel casters are mounted to a 1 in. bottom
- 48 x 22 x 51 in.
- Constructed of premium maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
- Open Style Cabinet
- The unit is finished with a chemical resistant, earth-friendly UV finish
- This unit holds up to 24 totes
Specifications
Specifications
| Product Type | Storage Cabinet |
| Color | Maple |
| Material | Maple |
| Depth (Metric) | 55 cm |
| For Use With (Application) | Science classrooms |
| Finish | Chemical Resistant, Earth-friendly UV |
| Frame Material | Maple |
| Frame Type | Open style |
| Adjustable | No |
| Cabinet Type | Mobile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

