Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Tote Tray Storage Cabinet with Doors
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S47428 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Natural Maple
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
S47428 Natural Maple Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47428 Supplier Diversified Spaces™ Supplier No. MTTC4824WDM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Organize materials or assign separate storage with this mobile tote tray cabinet with a durable 1 in. bottom. Stores 24 generously sized totes and can be rolled to wherever it is needed.

  • 4-inch Heavy duty locking, swivel casters are mounted to a 1-inch bottom
  • Constructed of premium maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Double doors with locking 3-point handle
  • The unit is finished with a chemical resistant, earth-friendly UV finish

Certifications

SEFA, MAS Certified Green

Compliance

CARB

Warranty and Services

Limited Lifetime

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Storage Cabinet
Color Natural Maple
Material Maple
Dimensions (L x W x H) 22 x 48 x 51 in.
Finish Clear UV
Door Type Double doors with locking 3-point handle
Frame Material Maple
Frame Type Wood
Height (English) 51 in.
Adjustable No
Base Style Closed
Certifications/Compliance MAS, SEFA
Length (English) 22 in.
Load Bearing Capacity (English) 500 lb.
Shelf Material Maple
Warranty Limited Lifetime
Width (English) 48 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.